Shop All Room Dividers
Versare
Hush Panel Cubicle Partition 4' x 6' Sea Green Fabric Clear Fluted Window w/ Cable Channel
Mfr # 1856610-1
Zoro # G304991612
product price: $518.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$518.00
Free 30-Day Returns
Key Features
- Color Sea Green
- Material Fabric
- Width 4'
- Height 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1856610-1
- Zoro # G304991612
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 4' |
Height | 6' |
Details
Color | Sea Green |
Material | Fabric |
Description
Minimize the visual clutter in your space. Our easy-to-assemble Electric Hush Panel cubicle system includes a built-in, open-access electric channel to accommodate cable and wiring. Openings are compatible with a standard, low-profile electrical box and wall plate.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ELECTRIC CHANNEL. Configure network cable, electrical wiring or extension cords directly through an open-access channel in your panels.
LIGHTWEIGHT. Easily relocate this portable partition.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
All sizes are nominal, please call customer service at 855-418-1456 if you require exact measurements before purchase, or refer to Hush Panel Specifications document in the Downloads tab.
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring. Posts are required and sold separately (Unless included in kit). Panels also required to be in angled position unless wall mount is applied.
Consult an electrician or network engineer to configure outlets and wiring.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ELECTRIC CHANNEL. Configure network cable, electrical wiring or extension cords directly through an open-access channel in your panels.
LIGHTWEIGHT. Easily relocate this portable partition.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
All sizes are nominal, please call customer service at 855-418-1456 if you require exact measurements before purchase, or refer to Hush Panel Specifications document in the Downloads tab.
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring. Posts are required and sold separately (Unless included in kit). Panels also required to be in angled position unless wall mount is applied.
Consult an electrician or network engineer to configure outlets and wiring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 13/16" Black Plastic Inside Square Rocker 6PK (66881)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- VERSARE Hush Panel Post Kit (1850106)
- VERSARE Hush Panel Window 3' x 2' Clear Fluted (1854003)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- VERSARE Operable Wall Folding Room Divider 19'6" x 8'5-1/4" Ocean Fabric (1070515)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- SCREENFLEX Display Tower, 3 Panel, 5ft.9"H, Walnut (CDS603-DO)
- Versare Room Dividers