Shop All Room Dividers
Versare
Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Slate Fabric Clear Window
Mfr # 1850619-2
Zoro # G404991321
product price: $467.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$467.00
Free 30-Day Returns
Key Features
- Color Slate Fabric - Clear Window
- Material Fabric
- Height 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1850619-2
- Zoro # G404991321
- Country of Origin United States
- Category Room Dividers
Dimensions
Height | 6' |
Width | 4' |
Details
Color | Slate Fabric - Clear Window |
Material | Fabric |
Description
Build workstations yourself, with toolless construction that doesn’t require a hired crew. Our Hush Panel Configurable Cubicle System offers a fully customizable solution with unlimited possibilities for creating office workspace. Choose the desired number of panels, post assemblies and optional windows, then slide them together to create instant cubicle walls or office privacy dividers. Mix and match options for the style and design you want.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Dimensions are nominal; download Hush Panel Specifications for precise measurements.
Partitions constructed with 2” wide, sound-dampening panels and 4-sided anodized aluminum posts.
Attach up to four panels to one post. Posts are needed for assembly (sold separately, unless kit is purchased), and panels must be in angled configuration, unless Wall Mount is applied.
4’ and 6’ posts include a foot. Sold separately (unless sold in kit)
For additional stability, add Hush Panel Wall-Mount Brackets to your order.
Windows will arrive with protective plastic film on both sides.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Dimensions are nominal; download Hush Panel Specifications for precise measurements.
Partitions constructed with 2” wide, sound-dampening panels and 4-sided anodized aluminum posts.
Attach up to four panels to one post. Posts are needed for assembly (sold separately, unless kit is purchased), and panels must be in angled configuration, unless Wall Mount is applied.
4’ and 6’ posts include a foot. Sold separately (unless sold in kit)
For additional stability, add Hush Panel Wall-Mount Brackets to your order.
Windows will arrive with protective plastic film on both sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- LA CROSSE TECHNOLOGY UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- BUNN Bushing, Hopper, Auger Nose (32189.0000)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' Cloud Gray Fabric (1859008)
- VERSARE Pre-Configured Hush Panel Cubicle 6' x 6' W/ Window Slate Fabric (1859347)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Slate Fabric (1182519)
- LORELL Adaptable Panel Dividers, Aluminum, Acrylic, Clear (90278)
- Versare Room Dividers