Shop All Room Dividers
Versare
Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Red Fabric Clear Fluted Window
Mfr # 1852327-1
Zoro # G204990005
product price: $393.00
/ea
Free Shipping & Returns
$393.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red Fabric - Clear Fluted Window
- Material Fabric
- Height 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1852327-1
- Zoro # G204990005
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 3' |
Height | 6' |
Details
Color | Red Fabric - Clear Fluted Window |
Material | Fabric |
Description
Build workstations yourself, with toolless construction that doesn’t require a hired crew. Our Hush Panel Configurable Cubicle System offers a fully customizable solution with unlimited possibilities for creating office workspace. Choose the desired number of panels, post assemblies and optional windows, then slide them together to create instant cubicle walls or office privacy dividers. Mix and match options for the style and design you want.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Dimensions are nominal; download Hush Panel Specifications for precise measurements.
Partitions constructed with 2” wide, sound-dampening panels and 4-sided anodized aluminum posts.
Attach up to four panels to one post. Posts are needed for assembly (sold separately, unless kit is purchased), and panels must be in angled configuration, unless Wall Mount is applied.
4’ and 6’ posts include a foot. Sold separately (unless sold in kit)
For additional stability, add Hush Panel Wall-Mount Brackets to your order.
Windows will arrive with protective plastic film on both sides.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Dimensions are nominal; download Hush Panel Specifications for precise measurements.
Partitions constructed with 2” wide, sound-dampening panels and 4-sided anodized aluminum posts.
Attach up to four panels to one post. Posts are needed for assembly (sold separately, unless kit is purchased), and panels must be in angled configuration, unless Wall Mount is applied.
4’ and 6’ posts include a foot. Sold separately (unless sold in kit)
For additional stability, add Hush Panel Wall-Mount Brackets to your order.
Windows will arrive with protective plastic film on both sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- LA CROSSE TECHNOLOGY Indoor/Outdoor Atomic Wall Clock, 18" (WT-3181PL-INT)
- RAINBRELLA UMBRELLA MANL 42"" BLK (48136)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- VERSARE Hush Panel Electric Post Kit (1855106)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Clear Window (1852308-2)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' Charcoal Gray Fabric w/ Cable Channel (1856336)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- GLOBAL INDUSTRIAL Office Partitions Straight Connector Kit (238644)
- Versare Room Dividers