Shop All Room Dividers
Versare
Hush Panel 6' x 4' Cloud Gray L-Shape Cubicle with Window and Electric Channel
Mfr # 9091859371
Zoro # G211128590
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,223.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versare
- MFR # 9091859371
- Zoro # G211128590
- Country of Origin United States
- Category Room Dividers
Description
Create a private work area with this Versare Hush Panel 6' x 4' cloud gray L-shape cubicle with window and electric channel. Versatile by design this L-shaped cubicle can be used on its own in an open area or positioned along a wall to create an individual workstation. By combining multiple L-shape cubicles your business can quickly create a series of independent work areas sold separately. It is built to be both long-lasting and stylish featuring a durable yet lightweight 2'' thick anodized aluminum frame for easy portability! The frame accepts hooks sold separately allowing you to hang monitors dry erase boards or photos. This cubicle features sound-dampening panels that help control the acoustic noise in any workspace and can be used to promote social distancing and safe healthy practices in your establishment.**This cubicle's panels are made with a soft tackable fabric that allows you to pin up signs notes or even artwork for ultimate convenience and ease of communication. It also features a durable fluted polycarbonate window at the top of the panels that provides light while adding to its professional appearance. Perfect for creating a safer and seamless workstation it has a built-in open access hollow channel that allows for configuration of computer network or electrical wiring directly through the panels electrical supplies sold separately. For your convenience the channel is compatible with standard size outlets and wall plates. This cubicle is an ideal solution for a wide variety of locations including corporate offices call centers schools and healthcare facilities. Best of all it boasts a toolless assembly - the panels and posts slide into each other for a simple setup.**Versare is a one-stop shop for space and separation needs. With a focus on versatility Versare prides themselves on providing solutions for space division in any setting from corporate offices to schools and hospitals. Use Versare dividers to create socially distanced environments battle sound pollution in office settings or simply provide individual workspaces for hard-working employees. Choose from a wide range of dividers screens and countertop shields to best serve the needs of your business.**Overall Dimensions:*Width: 6'*Depth: 4'*Height: 6'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" Analog Quartz Wall Clock, Black (2CHZ8)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Red Oak (6199O)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- VERSARE Hush Panel Window 3' x 2' Clear Fluted (1854003)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6' Navy Blue Fabric (1472703)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- Versare Room Dividers