Shop All Room Dividers
Versare
Hush Panel 6' x 4' Charcoal Gray U-Shape Cubicle with Electric Channel
Mfr # 9091859351
Zoro # G211128552
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,611.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versare
- MFR # 9091859351
- Zoro # G211128552
- Country of Origin United States
- Category Room Dividers
Description
Create a private work area with this Versare Hush Panel 6' x 4' charcoal gray U-shape cubicle with electric channel. With three walls for privacy this U-shaped cubicle is ideal for creating an individual workstation. It is built to be both long-lasting and stylish featuring a durable yet lightweight 2'' thick anodized aluminum frame for easy portability! The frame accepts hooks sold separately allowing you to hang monitors dry erase boards or photos. This cubicle features sound-dampening panels that help control the acoustic noise in any workspace and can be used to promote social distancing and safe healthy practices in your establishment.**This cubicle's panels are made with a soft tackable fabric that allows you to pin up signs notes or even artwork for ultimate convenience and ease of communication. Perfect for creating a safer and seamless workstation it has a built-in open access hollow channel that allows for configuration of computer network or electrical wiring directly through the panels electrical supplies sold separately. For your convenience the channel is compatible with standard size outlets and wall plates. This cubicle is an ideal solution for a wide variety of locations including corporate offices call centers schools and healthcare facilities. Best of all it boasts a toolless assembly - the panels and posts slide into each other for a simple setup.**Versare is a one-stop shop for space and separation needs. With a focus on versatility Versare prides themselves on providing solutions for space division in any setting from corporate offices to schools and hospitals. Use Versare dividers to create socially distanced environments battle sound pollution in office settings or simply provide individual workspaces for hard-working employees. Choose from a wide range of dividers screens and countertop shields to best serve the needs of your business.**Overall Dimensions:*Width: 6'*Depth: 4'*Height: 6'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- VERSARE Hush Panel Post Kit (1850106)
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Slate Fabric (1182519)
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric (1448574)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA10W)
- Versare Room Dividers