Shop All Hardwood Flooring
Versare
Flooring Tiles EBF1 Edging Female - Black
Mfr # 5400046
Zoro # G804257355
product price: $5.00
/ea
Sold in multiples of 2 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 12"
- Material Polypropylene
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 5400046
- Zoro # G804257355
- Country of Origin United States
- Category Hardwood Flooring
Dimensions
Length | 12" |
Width | 6" |
Details
Color | Black |
Material | Polypropylene |
Description
Provide a smooth transition from the ground onto our EverBase, and EverDance flooring and meet ADA guidelines for accessibility. Modular interlocking design connects edging to the perimeter of the flooring. Suitable for entryways. Available with male and female connectors, and in a corner version.
SPECIFICATIONS
Length
Width
Height
Edging Dimensions
12”
12”
1.1”
Corner Dimensions
6”
6”
1.1”
Weight: 0.2 lbs.
SPECIFICATIONS
Length
Width
Height
Edging Dimensions
12”
12”
1.1”
Corner Dimensions
6”
6”
1.1”
Weight: 0.2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1503-ES9 ESP (ILCO-1503-ES9)
- A LA MAISON CEILINGS 39-in x 6-in 48-Pack Classic Gray Smooth Surface-mount Ceiling Plank, 48PK (WP92cg-48)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSWD-1)
- BALDWIN Estate Satin Black Full Mortise (1435.190.I)
- MSI Ladson Milledge Sample Engineered Hardwood Flooring (ZOR-LVW-0124-SAM)
- MOHAWK Elite Engineered Hardwood Flooring Sample, 7.5 in. W x 6 in. L Innate Oak (SPC1307254)
- MSI Ladson Hinton Sample Engineered Hardwood Flooring (ZOR-LVW-0123-SAM)
- MOHAWK Advance Engineered Hardwood Flooring Sample, 6.5 in. W x 6 in. L Jute Hickory (SPC1307253)
- MSI Ladson Kentsea Oak 7'' x 75'' 2MM Engineered Hardwood Flooring, 9PK (ZOR-LVW-0133)
- MOHAWK Basics Engineered Wood Flooring Sample L Autumn Birch, Alvarado Chatter + Scrape Matte Finish (SPC1301216)
- MSI Mccarran Atwood 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0115)
- Versare Flooring