Shop All Room Dividers
Versare
EverPanel L-Shaped Wall Kit w/ Door 12'3"x10'6"x7'h
Mfr # 53006015
Zoro # G804991396
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$3,791.00
Free 30-Day Returns
Key Features
- Color White
- Material FRP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versare
- MFR # 53006015
- Zoro # G804991396
- Country of Origin United States
- Category Room Dividers
Details
Color | White |
Material | FRP |
Description
Separate space with a modular system thatâ€TMs as fun as it is functional. Our EverBlock Wall Kit is flexible enough to fit almost any commercial or residential space. Configure (and reconfigure) EverBlock walls wherever and whenever you need—no construction or permits required. Easy and quick to assemble; requires minimal skill. Suitable for outdoor use. Kit includes an accordion door.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
SUSTAINABLE OPTION. Easily disassemble and move the modular wall system to reuse assets and reduce waste.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Blocks are recyclable.
Finishing caps are included in all wall kits
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
SUSTAINABLE OPTION. Easily disassemble and move the modular wall system to reuse assets and reduce waste.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Blocks are recyclable.
Finishing caps are included in all wall kits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- Versare Room Dividers