Shop All Pump Parts
Versamatic
Wet-Kit VALOR 1" SN, SN
Mfr # 476.V075.354
Zoro # G910087822
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material Santoprene
- Compatible with Brand Valor
- Product Type Wet Kit
- Media Intake Connection Size 1 in
- Check Ball Material Santoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versamatic
- MFR # 476.V075.354
- Zoro # G910087822
- Country of Origin United States
- Category Pump Parts
Dimensions
Media Intake Connection Size | 1 in |
Details
Item | AODD Pump Wet Kit |
Diaphragm Material | Santoprene |
Compatible with Brand | Valor |
Product Type | Wet Kit |
Check Ball Material | Santoprene |
Number of Seals | 4 |
Number of Diaphragms | 2 |
Number of O-Rings | 8 |
Compatible Manufacturer Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Number of Check Balls | 4 |
Compatible with Manufacturer Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
For Use with Mfr. Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
For Use With Mfr. Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Compatible Manufacturer Part Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Description
AODD Pump Wet Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 812DL1, 812DL2, 812DL3, Compatible with Manufacturer Model Number VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 4, Valve Type Not Applicable, Product Type Wet Kit, Compatible with Brand Valor, Media Intake Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tube, Drum Pump (5UWF5)
- WARREN-RUPP Repair Kit For Versa-Matic Pump (V2.0 BN KIT)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.6 GPM (5836-201C-SB)
- ZOELLER 115V 1/3 HP High Head Effluent Pump (151-0002)
- VERSAMATIC Diaphragm (286.005.354)
- VERSAMATIC Diaphragm (V183TPEXL-1)
- VERSAMATIC Diaphragm (V305TPEXL)
- VERSAMATIC Check Balls (050.014.354)
- VERSAMATIC Wet-Kit VALOR 1" BN, BN (476.V075.360)
- VERSAMATIC Diaphragm (286.069.354)
- ARO Major Air Valve Kit (637395-1)
- Versamatic Pump Parts