Shop All Pump Parts
Versamatic
Wet-Kit VALOR 1" PTFE/SA
Mfr # 476.V075.654
Zoro # G910087747
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material PTFE, Santoprene
- Compatible with Brand Valor
- Check Ball Material PTFE
- Product Type Wet Kit
- Media Intake Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versamatic
- MFR # 476.V075.654
- Zoro # G910087747
- Country of Origin United States
- Category Pump Parts
Dimensions
Media Intake Connection Size | 1 in |
Details
Item | AODD Pump Wet Kit |
Diaphragm Material | PTFE, Santoprene |
Compatible with Brand | Valor |
Check Ball Material | PTFE |
Product Type | Wet Kit |
Compatible Manufacturer Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Number of O-Rings | 8 |
Number of Check Balls | 4 |
Number of Diaphragms | 4 |
Number of Seals | 4 |
Compatible with Manufacturer Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
For Use with Mfr. Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
For Use With Mfr. Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Compatible Manufacturer Part Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Description
AODD Pump Wet Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 812DL1, 812DL2, 812DL3, Compatible with Manufacturer Model Number VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA, Diaphragm Material PTFE, Santoprene, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 8, Number of Seals 4, Valve Type Not Applicable, Product Type Wet Kit, Compatible with Brand Valor, Media Intake Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (15PMU1WP)
- GEORG FISCHER SIGNET Field Mount LCD Indicating Transmitter (3-9900-1)
- ZOELLER Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump (267-0032)
- ARO O-Ring, Beige (94820)
- VERSAMATIC Wet-Kit VALOR 1" BN, BN (476.V075.360)
- VERSAMATIC Check Balls (050.014.354)
- VERSAMATIC Diaphragm (V305TPEXL)
- VERSAMATIC Diaphragm (V183TPEXL-1)
- VERSAMATIC Kit - AIR END SEAL - VALOR (476.V072.000)
- VERSAMATIC Diaphragm (286.005.354)
- DAYTON Water Drain Set (PP89011601G)
- Versamatic Pump Parts