Shop All Pump Parts
Versamatic
Wet-Kit VALOR 1" BN, BN
Mfr # 476.V075.360
Zoro # G610087825
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material Buna-N
- Compatible with Brand Valor
- Product Type Wet Kit
- Media Intake Connection Size 1 in
- Compatible Manufacturer Model Number VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versamatic
- MFR # 476.V075.360
- Zoro # G610087825
- Country of Origin United States
- Category Pump Parts
Dimensions
Media Intake Connection Size | 1 in |
Details
Item | AODD Pump Wet Kit |
Diaphragm Material | Buna-N |
Compatible with Brand | Valor |
Product Type | Wet Kit |
Compatible Manufacturer Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Number of Diaphragms | 2 |
Number of O-Rings | 0 |
Number of Seals | 12 |
Number of Check Balls | 4 |
Check Ball Material | Buna-N |
Compatible with Manufacturer Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
For Use with Mfr. Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
For Use With Mfr. Model Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Compatible Manufacturer Part Number | VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA |
Description
AODD Pump Wet Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 812DL1, 812DL2, 812DL3, Compatible with Manufacturer Model Number VMV10BPPB0BP100UEA, VMV10BPPR0RP100UEA, VMV10BPPTRTP100UEA, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 12, Valve Type Not Applicable, Product Type Wet Kit, Compatible with Brand Valor, Media Intake Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cover, 16 Gal, 94421 (94421)
- JABSCO Handy Boy Utility Pump (33799-0000)
- ACTION PUMP Action Pump 36 oz. Piston Stroke Pump 7036 - Large Flow 4 Strokes per Gallon (7036)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- VERSAMATIC Diaphragm (286.069.354)
- VERSAMATIC Check Balls (050.014.354)
- VERSAMATIC Diaphragm (V183TPEXL-1)
- VERSAMATIC Diaphragm (V305TPEXL)
- VERSAMATIC Diaphragm (286.005.354)
- VERSAMATIC Kit - AIR END SEAL - VALOR (476.V072.000)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (134998)
- Versamatic Pump Parts