Shop All Pump Parts
Versamatic
Wet End Repair Kit
Mfr # E2P TF KIT
Zoro # G410445092
product price: $2,708.99
/ea
Free Shipping & Returns
$2,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Diaphragm, Dome, Neoprene, (2) Diaphragm, Dome, PTFE, (4) Ball, Check 2-1/2 in PTFE, (8) O-ring, PTFE Encap. Silicone, Grease, Multi-purpose Lithium
- Diaphragm Material Neoprene, PTFE
- Compatible Connection Media Type Fluid
- Number of O-Rings 8
- Number of Check Balls 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versamatic
- MFR # E2P TF KIT
- Zoro # G410445092
- Country of Origin United States
- Category Pump Parts
Details
Item | Wet End Repair Kit |
Includes | (2) Diaphragm, Dome, Neoprene, (2) Diaphragm, Dome, PTFE, (4) Ball, Check 2-1/2 in PTFE, (8) O-ring, PTFE Encap. Silicone, Grease, Multi-purpose Lithium |
Diaphragm Material | Neoprene, PTFE |
Compatible Connection Media Type | Fluid |
Number of O-Rings | 8 |
Number of Check Balls | 4 |
Check Ball Material | PTFE |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | Sandpiper |
Number of Diaphragms | 4 |
Product Type | Fluid End Repair Kit |
Description
Wet End Repair Kit, Check Ball Material PTFE, Diaphragm Material Neoprene, PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 8, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Includes (2) Diaphragm, Dome, Neoprene, (2) Diaphragm, Dome, PTFE, (4) Ball, Check 2-1/2 in PTFE, (8) O-ring, PTFE Encap. Silicone, Grease, Multi-purpose Lithium, Compatible Connection Media Type Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXN5)
- SPRINGER PARTS SP771977 Diaphragm SANTOPRENE; Replaces Yamada 771977 (SP-771977)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC None (3YU65)
- DAYTON Valve Seat (780138)
- VERSAMATIC Diaphragm (V305TPEXL)
- VERSAMATIC Check Balls (050.014.354)
- VERSAMATIC Wet-Kit VALOR 1" BN, BN (476.V075.360)
- VERSAMATIC Kit - AIR END SEAL - VALOR (476.V072.000)
- VERSAMATIC Diaphragm (286.069.354)
- VERSAMATIC Diaphragm (286.005.354)
- SJE-RHOMBUS Cord Seal 6 Float, 2.5" (1037126)
- Versamatic Pump Parts