Shop All Pump Parts
Versamatic
Wet End Repair Kit
Mfr # E1P F KIT
Zoro # G210445100
product price: $1,723.99
/ea
Free Shipping & Returns
$1,723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Diaphragm, PTFE Fusion, (4) Ball, Check, PTFE, (4) O-ring, PTFE Encap. Silicone, (4) Seat, Check, Polypropylene, Grease, Multi-purpose Lithium, Shaft, (E1) PTFE
- Diaphragm Material PTFE
- Number of Diaphragms 2
- Check Ball Material PTFE
- Compatible with Brand Sandpiper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versamatic
- MFR # E1P F KIT
- Zoro # G210445100
- Country of Origin United States
- Category Pump Parts
Details
Item | Wet End Repair Kit |
Includes | (2) Diaphragm, PTFE Fusion, (4) Ball, Check, PTFE, (4) O-ring, PTFE Encap. Silicone, (4) Seat, Check, Polypropylene, Grease, Multi-purpose Lithium, Shaft, (E1) PTFE |
Diaphragm Material | PTFE |
Number of Diaphragms | 2 |
Check Ball Material | PTFE |
Compatible with Brand | Sandpiper |
Number of O-Rings | 4 |
Product Type | Fluid End Repair Kit |
Number of Check Balls | 4 |
Compatible Connection Media Type | Fluid |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Description
Wet End Repair Kit, Check Ball Material PTFE, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Includes (2) Diaphragm, PTFE Fusion, (4) Ball, Check, PTFE, (4) O-ring, PTFE Encap. Silicone, (4) Seat, Check, Polypropylene, Grease, Multi-purpose Lithium, Shaft, (E1) PTFE, Compatible Connection Media Type Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- DAYTON Pipe Plug, 1/4 NPT (PP60155G)
- SEACHOICE 12V Bilge Pump, 5.5A, 1000 GPH, 1-1/8" Port (19281)
- SPRINGER PARTS SP772963 Diaphragm EPDM; Replaces Yamada 772963 (SP-772963)
- VERSAMATIC Wet-Kit VALOR 1" BN, BN (476.V075.360)
- VERSAMATIC Kit - AIR END SEAL - VALOR (476.V072.000)
- VERSAMATIC Diaphragm (V305TPEXL)
- VERSAMATIC Diaphragm (V183TPEXL-1)
- VERSAMATIC Diaphragm (286.005.354)
- VERSAMATIC Check Balls (050.014.354)
- SANDPIPER Pump Repair Kit, Fluid (476.248.643)
- Versamatic Pump Parts