Shop All Pump Parts
Versamatic
Wet End Repair Kit
Mfr # 476.V038.659
Zoro # G810445098
product price: $2,056.99
/ea
Free Shipping & Returns
$2,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Diaphragm, PTFE Fusion, (4) Ball, Check 2-1/2 in PTFE, (4) O-ring, Valve, PTFE, Grease, Multi-purpose Lithium
- Diaphragm Material PTFE
- Compatible Connection Media Type Fluid
- Product Type Fluid End Repair Kit
- Compatible with Brand Sandpiper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versamatic
- MFR # 476.V038.659
- Zoro # G810445098
- Country of Origin United States
- Category Pump Parts
Details
Item | Wet End Repair Kit |
Includes | (2) Diaphragm, PTFE Fusion, (4) Ball, Check 2-1/2 in PTFE, (4) O-ring, Valve, PTFE, Grease, Multi-purpose Lithium |
Diaphragm Material | PTFE |
Compatible Connection Media Type | Fluid |
Product Type | Fluid End Repair Kit |
Compatible with Brand | Sandpiper |
Number of O-Rings | 4 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Check Ball Material | PTFE |
Number of Check Balls | 4 |
Number of Diaphragms | 2 |
Description
Wet End Repair Kit, Check Ball Material PTFE, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Includes (2) Diaphragm, PTFE Fusion, (4) Ball, Check 2-1/2 in PTFE, (4) O-ring, Valve, PTFE, Grease, Multi-purpose Lithium, Compatible Connection Media Type Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER 5 Pump Tube, PK5 (MCCP205)
- DAYTON Hand Drum Pump, Lever, Steel, 3/4In OD (4AYD4)
- MADISON SPDT Tank Liquid Level Switch Selectable 240VAC 300 psi (M5910)
- K2 PUMPS 1/2 HP Sump Pump with Direct-in Tethered Switch (SPA05001TDK)
- VERSAMATIC Diaphragm (286.069.354)
- VERSAMATIC Diaphragm (V305TPEXL)
- VERSAMATIC Check Balls (050.014.354)
- VERSAMATIC Diaphragm (V183TPEXL-1)
- VERSAMATIC Kit - AIR END SEAL - VALOR (476.V072.000)
- VERSAMATIC Wet-Kit VALOR 1" BN, BN (476.V075.360)
- LITTLE GIANT PUMP Repair kit for 5UXN4, 5UXN5, 5UXN6 (555714)
- Versamatic Pump Parts