Shop All Round Dies
Versadrive
ImpactaDie Kit including Adapter/Collar + 1/4, 5/16, 3/8, 1/2'' UNC Guides and Hex Die Nuts
Mfr # 115820-SET
Zoro # G411189353
Free Shipping & Returns
$339.99
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
- Brand Versadrive
- MFR # 115820-SET
- Zoro # G411189353
- Country of Origin United States
- Category Round Dies
Description
Create external threads quickly and easily with this unique patent-pending impact die system.Ideal for both creating/extending new threads, repairing existing damaged/deformed threads or cleaning old threads clogged with surface coatings, rust or other unwanted material that can prevent threads mating and turning properly.The guide collar system ensures that the thread cutting process runs straight and true.Once a thread is established, the flush type collar can be used.Patent Pending GB 2319619.9
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
- CALCULATED INDUSTRIES Multi Mark Drywall Cutout Locator (8115)
- PERFORMANCE TOOL 14-Pc Metric Combination Wrench Set (W1114M)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR30)
- RIDGID Bottle Freezng Gel, 0.25L (74946)
- VERSADRIVE Combo InsertFoam 7 Piece Set, 1/4, 5/16, 3/8, 1/2'' DrillTaps + 1/4, 3/8, 1/2'' Countersink Bits (306026-SET1)
- DRILL AMERICA m27x2 2"OD HSS Round Die (DWTMR2-27X2)
- HOUGEN-OGURA 13/16 in. B Round Die, 5/64-1/2THK (75605)
- HOUGEN-OGURA 1/4 in. SA Round Die, 5/64-1/8THK (76310)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #5-40UNC (401128)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- Versadrive Round Dies