Shop All Round Dies
Versadrive
ImpactaDie Kit Complete including Adapter/Collar + M6, M8, M10, M12 Guides and Hex Die Nuts
Mfr # 115810-SET
Zoro # G511189338
product price: $339.99
/ea
Free Shipping & Returns
$339.99
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
- Brand Versadrive
- MFR # 115810-SET
- Zoro # G511189338
- Country of Origin United Kingdom
- Category Round Dies
Description
Create external threads quickly and easily with this unique patent-pending impact die system.Ideal for both creating/extending new threads, repairing existing damaged/deformed threads or cleaning old threads clogged with surface coatings, rust or other unwanted material that can prevent threads mating and turning properly.The guide collar system ensures that the thread cutting process runs straight and true.Once a thread is established, the flush type collar can be used.Patent Pending GB 2319619.9
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
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1815944)
- NANUK CASES Customized Foam Insert (935) for 2 Bodie, 935-FOAM_DSLR (935-FOAM_DSLR)
- BOSCH Jobsite Table Saw15 Amp 10-Inch (GTS15-10)
- VERSADRIVE Combo InsertFoam 7 Piece Set, 1/4, 5/16, 3/8, 1/2'' DrillTaps + 1/4, 3/8, 1/2'' Countersink Bits (306026-SET1)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- DRILL AMERICA m20x1 2"OD HSS Round Adjustable Die Special (DWTSMR2-20X1)
- HOUGEN-OGURA 7/16 in. C Round Die, >1/4-3/8THK (75580)
- DRILL AMERICA #8-40x1" OD HSS Round Adjustable Die Special (DWTSR1-840)
- DRILL AMERICA m20x2 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X2)
- Versadrive Round Dies