Shop All Drill Bit Sets
Versadrive
HMT ULTRA Drill Bit Set 6, 8, 10, 12, 14mm
Mfr # 209020-SET1
Zoro # G309199112
product price: $298.99
/ea
Free Shipping & Returns
$298.99
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
- Brand Versadrive
- MFR # 209020-SET1
- Zoro # G309199112
- Country of Origin Bulgaria
- Category Drill Bit Sets
Description
VersaDrive Ultra Drill Bits - for Hardox, Wear Plate, and Armour Plate applications. The new VersaDrive Ultra Drill bits are designed for the toughest applications in the mining, quarrying, and military engineering market.High grade tool steel combined with the specialist high-performance Ultra coating provides the ability to drill the toughest materials. - VersaDrive Hexagon shank- Specialist high performance coating for drilling the hardest materials- Use for applications in industries including quarrying, mining and military engineering.
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
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (384527)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- MILWAUKEE TOOL 1-1/8 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3966)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- VERSADRIVE Stakit ETOP2 12 Piece Impact Starter kit (STC-ETOP2-IK01)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 8pc 7/32'', 7/8'' M6-M20 (2040EX-SET1)
- VERSADRIVE HMT Stakit Ironworkers Kit, Inch Sizes (STC-EMID-IWSK)
- VERSADRIVE HMT Stakit ETOP2 Turbotip Impact Drill Bit Set 6-22mm 16pc + 1/2'' Adapter (209015-SET16)
- VERSADRIVE Stakit Installation Kit - 31pc - Inch Sizes (STC-EMID-INIK)
- VERSADRIVE HMT TurboTip Impact Drill Bit Set 17/32, 9/16, 5/8, 11/16, 3/4, 13/16'' (209016-SET3)
- RUKO Plasticbox Twist Drill Set, 25PCS (214215RO)
- Versadrive Drill Bits