Shop All Drill Bit Sets
Versadrive
HMT ULTRA Drill Bit Set 1/4, 5/16, 3/8, 1/2, 9/16 in.
Mfr # 209021-SET1
Zoro # G709199200
Free Shipping & Returns
$307.99
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
- Brand Versadrive
- MFR # 209021-SET1
- Zoro # G709199200
- Country of Origin United Kingdom
- Category Drill Bit Sets
Description
VersaDrive Ultra Drill Bits - for Hardox, Wear Plate, and Armour Plate applications. The new VersaDrive Ultra Drill bits are designed for the toughest applications in the mining, quarrying, and military engineering market.High grade tool steel combined with the specialist high-performance Ultra coating provides the ability to drill the toughest materials. - VersaDrive Hexagon shank- Specialist high performance coating for drilling the hardest materials- Use for applications in industries including quarrying, mining and military engineering.
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
- BON TOOL Bon 12-555 Wire Loop Ties, 16 Gauge 6", 5000/Bundle (12-555)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 48W x 24D (493770)
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- MILWAUKEE TOOL Carbon Brush (22-16-0410)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 8pc 7/32'', 7/8'' M6-M20 (2040EX-SET1)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set 1/4, 5/16, 3/8, 1/2'' (209013-SET1)
- VERSADRIVE HMT Stakit Ironworkers Kit, Inch Sizes (STC-EMID-IWSK)
- VERSADRIVE Stakit ETOP2 12 Piece Impact Starter kit (STC-ETOP2-IK01)
- VERSADRIVE Stakit Installation Kit - 31pc - Inch Sizes (STC-EMID-INIK)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 12pc M5-M26 (2040EX-SET2)
- CHAMPION CUTTING TOOL XL12 8 Piece XL12 Series Silver & Deming Drill Bit Set 9/16in through 1in by 16ths in Plastic Case (CHA XL12-8P)
- Versadrive Drill Bit Sets