Shop All Drill Bit Sets
Versadrive
HMT ULTRA Drill Bit InsertFoam Set 12pc 4-14mm
Mfr # 209020-SET2
Zoro # G811188468
product price: $585.99
/ea
Free Shipping & Returns
$585.99
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
- Brand Versadrive
- MFR # 209020-SET2
- Zoro # G811188468
- Country of Origin United Kingdom
- Category Drill Bit Sets
Description
VersaDrive Ultra Drill Bits - for Hardox, Wear Plate, Armour Plate and RailTrack signalling/bonding applications.The new VersaDrive Ultra Drill bits are designed for the toughest applications in the mining, quarrying, and military engineering market. VersaDrive Ultra Drill bits are also suitable for use drilling holes for bonding wires in track circuit signalling / bonding and wheel detector applications.High grade tool steel combined with the specialist high-performance Ultra coating provides the ability to drill the toughest materials.
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
- DRILL AMERICA 1/2"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/2)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 12pc M5-M26 (2040EX-SET2)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set 3/16, 1/4, 5/16, 3/8, 27/64, 7/16, 1/2, 9/16'' (209013-SET4)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set 1/4, 5/16, 3/8, 1/2'' (209013-SET1)
- VERSADRIVE STAKIT ETOP4 16 Piece Impact Starter kit (STC-ETOP4-IK02)
- VERSADRIVE HMT TurboTip Impact Drill Bit Set 17/32, 9/16, 5/8, 11/16, 3/4, 13/16'' (209016-SET3)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set #7, 1/4, #F, 5/16, 3/8, 27/64, 1/2'' (209013-SET3)
- GYROS Industrial Grade HSS Black Oxide Drill bit set (13 Pieces) (45-31013)
- Versadrive Drill Bits