Shop All Impact Bits
Versadrive
HMT TurboTip Impact Drill Bit 14mm
Mfr # 209015-0140
Zoro # G709199125
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versadrive
- MFR # 209015-0140
- Zoro # G709199125
- Country of Origin China
- Category Impact Bits
Description
VersaDrive TurboTip Impact drill bits are stepped tip bits that drill at twice the speed of standard bits without the need for pilot drilling while cutting a perfectly round hole.Turbocharge your drilling performance by using this revolutionary tool with an impact wrench or impact driver. Double hardened and titanium coated for faster drilling & reduced wear.VersaDrive TurboTip drill bits have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Patented Drill Point50% Faster Drilling with 30% less pressureIncredible Finished Hole qualityInstant drill start with no slippingNo 'snatch' when drill bit breaks throughFantastic Tool LifeFully Impact Rated on structural steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2020)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (80305)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11/32 in. (209016-0080)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/16 in. (209016-0120)
- VERSADRIVE HMT Step Drill 4-30mm (505020-0300)
- VERSADRIVE HMT ImpactaTap Long Series 1/4 x 20 UNC (308016-0010)
- VERSADRIVE HMT TurboTip Impact Drill Bit 9.0mm (209015-0090)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM150P10K)
- Versadrive Impact Bits