Shop All Hole Saws
Versadrive
HMT TCT HoleCutter Extra Long Series 4 x 26mm
Mfr # 101035-0260
Zoro # G909198829
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 101035-0260
- Zoro # G909198829
- Country of Origin China
- Category Hole Saws
Description
Extra Long reach version of the popular VersaDrive HoleCutter. Perfect for small diameter drilling through steelwork using a pistol drill where a separate extension isn't practical.Ideal for applications where a metal plate is encountered amongst wood joists or where both sides of a steel beam require drilling.These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill.120mm reach with 100mm depth of cutPremium quality Tungsten Carbide teethPerfect for drilling box section with inaccessible sidesHigh strength, non-slip shank designUse in standard 1/2 in. drill chuck or with magnet drill adapterOne piece design includes arbor & replaceable pilot drillCombine with other VersaDrive adapters for ultimate flexibility of working
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/8 in, 3/32 in, 5/32 Tip Size, 5-Piece (26192)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Bottoming Hand Tap (DWTB1-3/4-5)
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 11/16 in. (101030-0170)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 11/16 in. (101035-0170)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 1-3/8 in. (101030-0350)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- Versadrive Hole Saws & Cutters