Shop All Hole Saws
Versadrive
HMT TCT HoleCutter Extra Long Series 4 x 20mm
Mfr # 101035-0200
Zoro # G209199427
product price: $130.99
/ea
Free Shipping & Returns
$130.99
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
- Brand Versadrive
- MFR # 101035-0200
- Zoro # G209199427
- Country of Origin China
- Category Hole Saws
Description
Extra Long reach version of the popular VersaDrive HoleCutter. Perfect for small diameter drilling through steelwork using a pistol drill where a separate extension isn't practical.Ideal for applications where a metal plate is encountered amongst wood joists or where both sides of a steel beam require drilling.These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill.120mm reach with 100mm depth of cutPremium quality Tungsten Carbide teethPerfect for drilling box section with inaccessible sidesHigh strength, non-slip shank designUse in standard 1/2 in. drill chuck or with magnet drill adapterOne piece design includes arbor & replaceable pilot drillCombine with other VersaDrive adapters for ultimate flexibility of working
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
- DEFELSKO PosiTector Coating Thickness Gauge, Std. (POSITECTOR 6000 FTS1)
- MILWAUKEE TOOL 14mm Metric Ratcheting Combination Wrench (45-96-9314)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 23/32 in L (J5239-27W)
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 3/4 in. (101030-0190)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- VERSADRIVE HMT Extra Long HoleCutter Guide Pin, 1/4 x 8 in., 2PK (101035P-02)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 1-3/8 in. (101030-0350)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 9/16 in. (101030-0140)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 11/16 in. (101030-0170)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1187)
- Versadrive Hole Saws & Cutters