Shop All Hole Saws
Versadrive
HMT TCT HoleCutter Extra Long Series 4 x 13/16 in.
Mfr # 101035-0210
Zoro # G709199422
product price: $142.99
/ea
Free Shipping & Returns
$142.99
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
- Brand Versadrive
- MFR # 101035-0210
- Zoro # G709199422
- Country of Origin China
- Category Hole Saws
Description
Extra Long reach version of the popular VersaDrive HoleCutter. Perfect for small diameter drilling through steelwork using a pistol drill where a separate extension isn't practical. Ideal for applications where a metal plate is encountered amongst wood joists or where both sides of a steel beam require drilling. These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill. 4 in. depth of cutPremium quality Tungsten Carbide teethPerfect for drilling box section with inaccessible sidesHigh strength, non-slip shank designUse in standard 1/2 in. drill chuck or with magnet drill adapterOne piece design includes arbor & replaceable pilot drillCombine with other VersaDrive adapters for ultimate flexibility of working
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
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- DAYTON Knob (TT4J610018G)
- INGERSOLL-RAND 52 Piece SAE/Metric Master Bit Socket Set (752023)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 6" X 8" (48-20-7312)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 15/16 in. (101030-0240)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 9/16 in. (101030-0140)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 3/4 in. (101030-0190)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 11/16 in. (101035-0170)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- Versadrive Hole Saws & Cutters