Shop All Hole Saws
Versadrive
HMT TCT HoleCutter 2-1/4 x 20mm
Mfr # 101030-0200
Zoro # G009199115
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versadrive
- MFR # 101030-0200
- Zoro # G009199115
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Description
VersaDrive TCT Holecutters are a high performance solution for cutting larger diameter holes quickly and effectively. Premium grade Tungsten carbide teeth provide ultimate cutting performance in a wide range of Structural steels including Stainless Steel and Cast Iron. These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill. VersaDrive TCT Holecutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. Massive 2-3/4 in. reach with 2-1/4 in. depth of cutPremium quality Tungsten Carbide teethPerfect for drilling heavy steel in remote locationsHigh strength, non-slip shank designUse in standard 1/2 in. drill chuck or with magnet drill adapterOne piece design includes arbor & replaceable pilot drillCombine with the multisink tool to broach & countersink in one operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer Case Kit (285B-K727-6)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- KLEIN TOOLS Replacement Bit #1 Square & #2 Square (32484)
- WESTWARD 1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL84)
- VERSADRIVE Holesaw Magnet Broaching/Multisink Pilot Pins, 2PK (101030P-0003)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 9/16 in. (101030-0140)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 3/4 in. (101030-0190)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 15/16 in. (101030-0240)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4in. (CTD44)
- Versadrive Hole Saws & Cutters