Shop All Hole Saws
Versadrive
HMT TCT HoleCutter 2-1/4 x 1-9/16 in.
Mfr # 101030-0400
Zoro # G009199078
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 101030-0400
- Zoro # G009199078
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Description
VersaDrive TCT Holecutters are a high performance solution for cutting larger diameter holes quickly and effectively. Premium grade Tungsten carbide teeth provide ultimate cutting performance in a wide range of Structural steels including Stainless Steel and Cast Iron.These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill. VersaDrive TCT Holecutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Massive 2-3/4 in. reach with 2-1/4 in. depth of cutPremium quality Tungsten Carbide teethPerfect for drilling heavy steel in remote locationsHigh strength, non-slip shank designUse in standard 1/2 in. drill chuck or with magnet drill adapterOne piece design includes arbor & replaceable pilot drillCombine with the multisink tool to broach & countersink in one operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 1 1/4-20X15 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.1A201X15)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 9-5/8" L, Chrome Finish (440G14)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68101)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J4905BD)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 11/16 in. (101030-0170)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 11/16 in. (101035-0170)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 20mm (101030-0200)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 3/4 in. (101030-0190)
- VERSADRIVE HMT Extra Long HoleCutter Guide Pin, 1/4 x 8 in., 2PK (101035P-02)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/4 (CMAH1214A)
- Versadrive Hole Saws & Cutters