Shop All Hole Saws
Versadrive
HMT TCT HoleCutter 2-1/4 x 1-13/16 in.
Mfr # 101030-0460
Zoro # G109198988
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 101030-0460
- Zoro # G109198988
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Description
VersaDrive TCT Holecutters are a high performance solution for cutting larger diameter holes quickly and effectively. Premium grade Tungsten carbide teeth provide ultimate cutting performance in a wide range of Structural steels including Stainless Steel and Cast Iron.These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill. VersaDrive TCT Holecutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Massive 2-3/4 in. reach with 2-1/4 in. depth of cutPremium quality Tungsten Carbide teethPerfect for drilling heavy steel in remote locationsHigh strength, non-slip shank designUse in standard 1/2 in. drill chuck or with magnet drill adapterOne piece design includes arbor & replaceable pilot drillCombine with the multisink tool to broach & countersink in one operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 3/32 (C15902)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK201)
- REGAL CUTTING TOOLS #5-40 H2 2 Flt. Plug Spiral Point Extension Tap - 4" (091375AS)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 13/16 in. (101030-0210)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 1-3/8 in. (101030-0350)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 3/4 in. (101030-0190)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 20mm (101030-0200)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 11/16 in. (101030-0170)
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- Versadrive Hole Saws & Cutters