Shop All Step Drill Bits
Versadrive
HMT Step Drill Bit Set: 12, 22, 30, 40mm
Mfr # 505020-SET2
Zoro # G209198925
Free Shipping & Returns
$418.99
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
- Brand Versadrive
- MFR # 505020-SET2
- Zoro # G209198925
- Country of Origin China
- Category Step Drill Bits
Description
The first step drill optimised for use with impact wrenches & impact drivers allowing the user to create holes in seconds.Featuring a spiral flute design with self-starting drill tip, for fast, smooth drilling with a rotary drill or impact wrench and market leading 5mm thick drilling capacity.VersaDrive Step Drills have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Market Leading 5mm thick drilling capacityFast, smooth drilling with minimal kickbackSpecially hardened for impact wrench usePrecision ground flutes with easy chip clearance135Deg split point angle for easy starting & accuracyGoldMax low-friction titanium coating to stop burn outHigh strength, non-slip shank design
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
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In (312B-1V)
- OSG Spiral Point Tap Plug, 2 Flutes (1206600)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- VERSADRIVE HMT ImpactaStep Cutter, 18-20-22-24-26mm (506010-0260)
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 (506030-0030)
- VERSADRIVE HMT Step Drill 1/4-1 3/8 in. 1/8 in. Increments (505030-0030)
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- VERSADRIVE HMT ImpactaStep Cutter, 14-16-18-20-22mm (506010-0220)
- VERSADRIVE HMT Step Drill 3/16-1/2 in. 1/16 in. Increments (505030-0010)
- UNIBOR 1in - 1.1/8in Weldon Shank step drill 3 DIAS. (19X1E3)
- Versadrive Step Drill Bits