Shop All Tap Sets
Versadrive
HMT Spiral Flute ImpactaTap Set, M6, M8, M10, M12, M16
Mfr # 309010-SET1
Zoro # G409198831
product price: $383.99
/ea
Free Shipping & Returns
$383.99
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
- Brand Versadrive
- MFR # 309010-SET1
- Zoro # G409198831
- Country of Origin India
- Category Tap Sets
Description
VersaDrive Spiral Flute Taps are designed for tapping deep & blind holes and can be used with the VersaDrive Clutched collet or adapted for use in a reversible Magnet Drill, impact wrench or even used with any standard Hand Tap wrench.VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel. Ground Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
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
- DIAMABRUSH Wood Deck Removal Tool 4-1/2 In. (9304501240-50)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1-5/8" (7526LD)
- MILWAUKEE TOOL 24" REDSTICK Concrete Level (MLCON24)
- KRAFT TOOL Floor/Form Scraper, 7 (GG013)
- VERSADRIVE HMT ImpactaTap Set, 1/2, 5/8, 3/4, 1 in. (308050-SET2)
- VERSADRIVE HMT ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 UNC (308050-SET1)
- VERSADRIVE HMT HD Combi Drill-Tap Set, 1/2, 5/8, 3/4, 1 in. UNC Combi Drill Taps (301140-SET1)
- VERSADRIVE Combo Set, 6.8/8.5/10.5/14mm TurboTip + M8, M10, M12, M16 Taps (328015-SET2)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- VERSADRIVE HMT Combi Drill-Tap Set, M5, M6, M8, M10, M12 (301125-SET1)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- Versadrive Tap Sets