Shop All Spiral Flute Taps
Versadrive
HMT Spiral Flute ImpactaTap M12 x 1.75mm
Mfr # 309010-0120
Zoro # G709199439
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 309010-0120
- Zoro # G709199439
- Country of Origin India
- Category Spiral Flute Taps
Description
VersaDrive Spiral Flute Taps are designed for tapping deep & blind holes and can be used with the VersaDrive Clutched collet or adapted for use in a reversible Magnet Drill, impact wrench or even used with any standard Hand Tap wrench.VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel. Ground Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Adjustable Wrench 12" (70444)
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Socket (SHD23133)
- MILWAUKEE TOOL 1-1/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4405)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/4 - 20 UNC (309020-0010)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/2 - 13 UNC (309020-0040)
- VERSADRIVE HMT Spiral Flute ImpactaTap 5/16 - 18 UNC (309020-0020)
- VERSADRIVE HMT Spiral Flute ImpactaTap 3/8 - 16 UNC (309020-0030)
- YMW TAPS Spiral Flute Tap, #8-32, UNC, 4 Flutes, TICN (SSUN8J3NEB-TICN)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- Versadrive Spiral Flute Taps