Shop All Spiral Flute Taps
Versadrive
HMT Spiral Flute ImpactaTap 3/8 - 16 UNC
Mfr # 309020-0030
Zoro # G709198838
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versadrive
- MFR # 309020-0030
- Zoro # G709198838
- Country of Origin India
- Category Spiral Flute Taps
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills up to M10 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.Ground Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TY02)
- BOSCH Bosch 85207MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85207MC)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- SUPERCUT 67.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434040)
- VERSADRIVE HMT Spiral Flute ImpactaTap 5/16 - 18 UNC (309020-0020)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/2 - 13 UNC (309020-0040)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/4 - 20 UNC (309020-0010)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (UAU06PXHEXR)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- REGAL CUTTING TOOLS #8-36 NF H2 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033007TC)
- Versadrive Spiral Flute Taps