Shop All Thread Forming Taps
Versadrive
HMT Spiral Flute Combi Drill-Tap 1/4-20 UNC
Mfr # 301126-0050
Zoro # G509198847
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 301126-0050
- Zoro # G509198847
- Country of Origin China
- Category Thread Forming Taps
Description
VersaDrive Combi Drill Taps are a time saving solution for pilot drilling & tapping in one easy operation. The Titanium coating provides wear resistance and faster cutting performance.VersaDrive Sheet Metal Impacta-DrillTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Recommended for use with Impact Drivers for high drilling and tapping productivity.Ground flute twist drill creates the perfect tapping holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designDrill & Tap in one easy operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L (J4908BD)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M6 x 1.0mm (301125-0060)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M5 x 0.8mm (301125-0050)
- VERSADRIVE HMT Heavy Duty Drill-Tap, 5/8-11 UNC (301140-0002)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- VERSADRIVE HMT Heavy Duty Drill-Tap, M8 x 1.25 (301130-0080)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes (17218)
- Versadrive Thread Forming Taps