Shop All Drill Bit Sets
Versadrive
HMT Rivet Removal Starter Kit, 11/16
Mfr # STC-ETOP2-IRRK-010
Zoro # G411189339
product price: $395.99
/ea
Free Shipping & Returns
$395.99
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
- Brand Versadrive
- MFR # STC-ETOP2-IRRK-010
- Zoro # G411189339
- Country of Origin United States
- Category Drill Bit Sets
Description
The VersaDrive Rivet Removal Kit has been designed to tackle the specialist task of rivet removal in structural steels such as bridge rehabilitation works.Traditional removal methods use pneumatic hammers to bust off the rivets but result in extremely high levels of dangerous Hand Arm VibrationsIn place of this, the VersaDrive Rivet Removal Kit offers a safer solution that requires only portable, battery powered power tools, reducing the vibrations an operator experiences whilst reducing or completely removing the need for air powered equipment and all the dangers associated with itPresented in a STAKIT Half Top Case, the kit is compatible with the VersaDrive STAKIT tooling storage and transportation system and clips on top the STAKIT Full Top case.
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
- FREUD Forstner Bit, 1/4" dia. (PB-001)
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LXR5)
- MILWAUKEE TOOL 12X1/4 Universal Quik-Lok Extension (48-28-1020)
- WESTWARD Combination Wrench, 1-3/4", SAE, Satin (54RY97)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 8pc 7/32'', 7/8'' M6-M20 (2040EX-SET1)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 12pc M5-M26 (2040EX-SET2)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set #7, 1/4, #F, 5/16, 3/8, 27/64, 1/2'' (209013-SET3)
- VERSADRIVE STAKIT ETOP4 16 Piece Impact Starter kit (STC-ETOP4-IK02)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set 1/4, 5/16, 3/8, 1/2'' (209013-SET1)
- VERSADRIVE HMT Stakit ETOP2 Turbotip Impact Drill Bit Set 6-22mm 16pc + 1/2'' Adapter (209015-SET16)
- UBT Fractional Step Drill Bit Set (10502)
- Versadrive Drill Bit Sets