Shop All Impact Bits
Versadrive
HMT Oversize Galv ImpactaTap 6 Pc InsertFoam Set: M5, M6, M8, M10, M12, M16
Mfr # 308020-SET1
Zoro # G811189274
product price: $328.99
/ea
Free Shipping & Returns
$328.99
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
- Brand Versadrive
- MFR # 308020-SET1
- Zoro # G811189274
- Country of Origin United Kingdom
- Category Impact Bits
Description
VersaDrive ImpactaTaps for Galvanised Bolts have an oversized thread to compensate for the increased thickness of coating found on galvanised steel fabrications or galvanised fixings. VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by Impact Wrenches and Impact Drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills up to M12 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.
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
- KESON Engineers and SAE Tape Measure (PGPRO181012V)
- KOMELON 25 ft. Tape Measure, 1" Blade (7325)
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- GRIP-RITE BAR TIE TWIST TOOL STL (BTTAEAR)
- VERSADRIVE HMT TurboTip Impact Drill Bit 1/4 in. (209016-0040)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/16 in. (209016-0120)
- VERSADRIVE HMT Step Drill 4-30mm (505020-0300)
- VERSADRIVE HMT TurboTip Impact Drill Bit #7 1/4-20 Tap Size (209016-0020)
- VERSADRIVE HMT 10mm Left Hand Cobalt Drill bit for 5/8-3/4'' Stud Extractor No 6 (209011-060)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/32 in. (209016-0030)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- Versadrive Impact Bits