Shop All Countersinks
Versadrive
HMT MultiSink Pilot 9/16
Mfr # 601051-0010
Zoro # G309199273
product price: $32.29
/ea
$32.29
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
- Brand Versadrive
- MFR # 601051-0010
- Zoro # G309199273
- Country of Origin United Kingdom
- Category Countersinks
Description
The MultiSink is a worldwide unique new Combination CountersinkTool designed and developed by HMT for use with Magnetic Drills.The tool allows the user to combine the multisink with the VersaDrive product range to Broach & Countersink, Drill & Countersink, Tap & Countersink or even Drill, Tap & Countersink in one operation - providing huge time-saving benefits.Innovative Combination Countersinking ToolSave Time Completing Countersunk HolesGoldMax low-friction titanium coating to stop burn-outBroach & Countersink in one operationDrill & Countersink in one operationTap & Countersink in one operationDrill-Tap & Countersink in one operation
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
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- GERBER Folding Knife, 8-1/2 in Overall L (31-003902)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- LINK 1/2" HSS Se .503 X 1-1/64 Drill 1 X 3 Body 1/2 X 1-1/8 Shank Tin Coat (55-TN-197)
- Versadrive Countersinks, Center Drills & Spotting Drills