Shop All Countersinks
Versadrive
HMT MultiSink Pilot 7/8
Mfr # 601051-0035
Zoro # G709199385
product price: $37.85
/ea
$37.85
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
- Brand Versadrive
- MFR # 601051-0035
- Zoro # G709199385
- Country of Origin United Kingdom
- Category Countersinks
Description
The MultiSink is a worldwide unique new Combination CountersinkTool designed and developed by HMT for use with Magnetic Drills.The tool allows the user to combine the multisink with the VersaDrive product range to Broach & Countersink, Drill & Countersink, Tap & Countersink or even Drill, Tap & Countersink in one operation - providing huge time-saving benefits.Innovative Combination Countersinking ToolSave Time Completing Countersunk HolesGoldMax low-friction titanium coating to stop burn-outBroach & Countersink in one operationDrill & Countersink in one operationTap & Countersink in one operationDrill-Tap & Countersink in one operation
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
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- LEATHERMAN Skeletool Multi-Tool, Silver, 7 Tools (830846)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- VERSADRIVE HMT 90Deg DrillSink 6.8mm Drill Bit x 16.5mm Countersink M8 Tap (603070-68165)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- VERSADRIVE HMT Countersink 5/8 in. x 82 Degree (603065-0400)
- KEO Countersink, 3 FL, 90 deg., 1/2in, HSS, TiN (50129-TIN)
- Versadrive Countersinks, Center Drills & Spotting Drills