Shop All Countersinks
Versadrive
HMT MultiSink Pilot 3/4
Mfr # 601051-0025
Zoro # G909199291
product price: $33.75
/ea
$33.75
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
- Brand Versadrive
- MFR # 601051-0025
- Zoro # G909199291
- Country of Origin United Kingdom
- Category Countersinks
Description
The MultiSink is a worldwide unique new Combination CountersinkTool designed and developed by HMT for use with Magnetic Drills.The tool allows the user to combine the multisink with the VersaDrive product range to Broach & Countersink, Drill & Countersink, Tap & Countersink or even Drill, Tap & Countersink in one operation - providing huge time-saving benefits.Innovative Combination Countersinking ToolSave Time Completing Countersunk HolesGoldMax low-friction titanium coating to stop burn-outBroach & Countersink in one operationDrill & Countersink in one operationTap & Countersink in one operationDrill-Tap & Countersink in one operation
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
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- VERSADRIVE HMT 90Deg DrillSink 6.8mm Drill Bit x 16.5mm Countersink M8 Tap (603070-68165)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- Versadrive Countersinks, Center Drills & Spotting Drills