Shop All Countersinks
Versadrive
HMT MultiSink Pilot 15/16
Mfr # 601051-0040
Zoro # G609199409
product price: $41.15
/ea
$41.15
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
- Brand Versadrive
- MFR # 601051-0040
- Zoro # G609199409
- Country of Origin United Kingdom
- Category Countersinks
Description
The MultiSink is a worldwide unique new Combination CountersinkTool designed and developed by HMT for use with Magnetic Drills.The tool allows the user to combine the multisink with the VersaDrive product range to Broach & Countersink, Drill & Countersink, Tap & Countersink or even Drill, Tap & Countersink in one operation - providing huge time-saving benefits.Innovative Combination Countersinking ToolSave Time Completing Countersunk HolesGoldMax low-friction titanium coating to stop burn-outBroach & Countersink in one operationDrill & Countersink in one operationTap & Countersink in one operationDrill-Tap & Countersink in one operation
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
- MILWAUKEE TOOL 3" BIG HAWG w/Carbide Teeth (49-56-9230)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- WARNER Replacement Blade, Carbide, 2-3/8" (814)
- 0 Stabila Aluminum Type 196 Box Beam Level Set 3 vial (37832)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- VERSADRIVE HMT 90Deg DrillSink 6.8mm Drill Bit x 16.5mm Countersink M8 Tap (603070-68165)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- OSG Countersink, Multi FL, 60 deg., 1/4 in. (706-2500-060)
- Versadrive Countersinks