Shop All Countersinks
Versadrive
HMT MultiSink Pilot 13/16
Mfr # 601051-0030
Zoro # G809199377
product price: $37.55
/ea
$37.55
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
- Brand Versadrive
- MFR # 601051-0030
- Zoro # G809199377
- Country of Origin United Kingdom
- Category Countersinks
Description
The MultiSink is a worldwide unique new Combination CountersinkTool designed and developed by HMT for use with Magnetic Drills.The tool allows the user to combine the multisink with the VersaDrive product range to Broach & Countersink, Drill & Countersink, Tap & Countersink or even Drill, Tap & Countersink in one operation - providing huge time-saving benefits.Innovative Combination Countersinking ToolSave Time Completing Countersunk HolesGoldMax low-friction titanium coating to stop burn-outBroach & Countersink in one operationDrill & Countersink in one operationTap & Countersink in one operationDrill-Tap & Countersink in one operation
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
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X90)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- AVEN Tweezers, w/Coated, Tips, 8" (18430)
- PROTO Combination Wrench, SAE, 1-3/4in Size (J1256B)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- Versadrive Countersinks