Shop All Chucking Reamers
Versadrive
HMT MAX Heavy Duty Impact Reamers - 1-5/8 in.
Mfr # 501051-0110
Zoro # G109199398
Free Shipping & Returns
$516.99
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
- Brand Versadrive
- MFR # 501051-0110
- Zoro # G109199398
- Country of Origin China
- Category Chucking Reamers
Description
VersaDrive MAX reamers offer a heavy duty solution for enlarging and aligning holes in thick metal plate e.g. 1 in. and above or at large diameters.Specially designed cutting geometry and a unique 13/16 in. shank mean they can be used with high torque Impact Wrenches and the most powerful Magnet Drills for superior performance and portability, allowing the job to be completed onsite and not removed for reworking. Ideal for steel erection & bridge workIdeal for modifying & enlarging holesUse with high torque Impact Wrenches & high power, low speed Magnetic DrillsUnique 6 flute design for a faster, smoother cutPrepare holes ready for TCB & friction grip boltsUse with 1/2 in., 3/4 in. & 1 in. drive high power Impact Wrenches1 in. drives require step-down adapter
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
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- MILWAUKEE TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6627)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #1, 2" (38RW01)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- VERSADRIVE HMT Impact Reamer 9/16 in. (501040-0050)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- DISCO Gold Fast Spiral Reamer, 18195 (18195)
- Versadrive Reamers