Shop All Chucking Reamers
Versadrive
HMT MAX Heavy Duty Impact Reamers - 1-5/16 in.
Mfr # 501051-0060
Zoro # G909199338
product price: $299.99
/ea
Free Shipping & Returns
$299.99
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
- Brand Versadrive
- MFR # 501051-0060
- Zoro # G909199338
- Country of Origin China
- Category Chucking Reamers
Description
VersaDrive MAX reamers offer a heavy duty solution for enlarging and aligning holes in thick metal plate e.g. 1 in. and above or at large diameters.Specially designed cutting geometry and a unique 13/16 in. shank mean they can be used with high torque Impact Wrenches and the most powerful Magnet Drills for superior performance and portability, allowing the job to be completed onsite and not removed for reworking. Ideal for steel erection & bridge workIdeal for modifying & enlarging holesUse with high torque Impact Wrenches & high power, low speed Magnetic DrillsUnique 6 flute design for a faster, smoother cutPrepare holes ready for TCB & friction grip boltsUse with 1/2 in., 3/4 in. & 1 in. drive high power Impact Wrenches1 in. drives require step-down adapter
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
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC #7 (C73107)
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/4"-12 (DWT55002)
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- VERSADRIVE HMT Impact Reamer 3/4 in. (501040-0080)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- VERSADRIVE HMT Impact Reamer Set, 14, 18, 22mm (501030-3SET)
- DRILLCO 5/16, HELICAL FLUT CHUCK REAMER -4375E (437E120)
- Versadrive Reamers