Shop All Chucking Reamers
Versadrive
HMT MAX Heavy Duty Impact Reamers - 1-3/8 in.
Mfr # 501051-0070
Zoro # G809199414
product price: $383.99
/ea
Free Shipping & Returns
$383.99
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
- Brand Versadrive
- MFR # 501051-0070
- Zoro # G809199414
- Country of Origin China
- Category Chucking Reamers
Description
VersaDrive MAX reamers offer a heavy duty solution for enlarging and aligning holes in thick metal plate e.g. 1 in. and above or at large diameters.Specially designed cutting geometry and a unique 13/16 in. shank mean they can be used with high torque Impact Wrenches and the most powerful Magnet Drills for superior performance and portability, allowing the job to be completed onsite and not removed for reworking. Ideal for steel erection & bridge workIdeal for modifying & enlarging holesUse with high torque Impact Wrenches & high power, low speed Magnetic DrillsUnique 6 flute design for a faster, smoother cutPrepare holes ready for TCB & friction grip boltsUse with 1/2 in., 3/4 in. & 1 in. drive high power Impact Wrenches1 in. drives require step-down adapter
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
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- KO-KEN Bit Slotted 1.6 x 9 32mm 5/16 Hex Drive (100S.32-9)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330313)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #25 (44095)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in. (501040-5SET)
- VERSADRIVE HMT Impact Reamer 9/16 in. (501040-0050)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- Versadrive Reamers