Shop All Chucking Reamers
Versadrive
HMT MAX Heavy Duty Impact Reamers - 1-3/16 in.
Mfr # 501051-0050
Zoro # G409199340
Free Shipping & Returns
$248.99
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
- Brand Versadrive
- MFR # 501051-0050
- Zoro # G409199340
- Country of Origin China
- Category Chucking Reamers
Description
VersaDrive MAX reamers offer a heavy duty solution for enlarging and aligning holes in thick metal plate e.g. 1 in. and above or at large diameters.Specially designed cutting geometry and a unique 13/16 in. shank mean they can be used with high torque Impact Wrenches and the most powerful Magnet Drills for superior performance and portability, allowing the job to be completed onsite and not removed for reworking. Ideal for steel erection & bridge workIdeal for modifying & enlarging holesUse with high torque Impact Wrenches & high power, low speed Magnetic DrillsUnique 6 flute design for a faster, smoother cutPrepare holes ready for TCB & friction grip boltsUse with 1/2 in., 3/4 in. & 1 in. drive high power Impact Wrenches1 in. drives require step-down adapter
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
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82175D2B154570)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732601)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J7230H)
- VERSADRIVE HMT Impact Reamer 9/16 in. (501040-0050)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- H & H INDUSTRIAL PRODUCTS #7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16) (2006-9172)
- Versadrive Reamers