Shop All Chucking Reamers
Versadrive
HMT MAX Heavy Duty Impact Reamer 33mm
Mfr # 501050-0330
Zoro # G709199217
product price: $271.99
/ea
Free Shipping & Returns
$271.99
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
- Brand Versadrive
- MFR # 501050-0330
- Zoro # G709199217
- Country of Origin South Africa
- Category Chucking Reamers
Description
VersaDrive MAX reamers offer a heavy duty solution for enlarging and aligning holes in thick metal plate e.g. 1 in. and above or at large diameters.Specially designed cutting geometry and a unique 13/16 in. shank mean they can be used with high torque Impact Wrenches and the most powerful Magnet Drills for superior performance and portability, allowing the job to be completed onsite and not removed for reworking. - Ideal for steel erection & bridge work- Ideal for modifying & enlarging holes- Use with high torque Impact Wrenches & high power, low speed Magnetic Drills- Unique 6 flute design for a faster, smoother cut- Prepare holes ready for TCB & friction grip bolts- Use with 1/2 in., 3/4 in. & 1 in. drive high power Impact Wrenches1 in. drives require step-down adapter
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
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 14m (13-1415MM)
- WESTWARD Torque Wrench Repair Kit, 3/8 In Dr (4RYK4)
- GREENLEE Greenlee 7235BB Slugbuster Punch Die Set, 12 To 114 (7235BB)
- VERSADRIVE HMT Impact Reamer 1/2 in. (501040-0040)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4 in. (501040-3SET)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- Versadrive Reamers