Shop All Chucking Reamers
Versadrive
HMT MAX Heavy Duty Impact Reamer 28mm
Mfr # 501050-0280
Zoro # G509199141
product price: $210.99
/ea
Free Shipping & Returns
$210.99
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
- Brand Versadrive
- MFR # 501050-0280
- Zoro # G509199141
- Country of Origin South Africa
- Category Chucking Reamers
Description
VersaDrive MAX reamers offer a heavy duty solution for enlarging and aligning holes in thick metal plate e.g. 1 in. and above or at large diameters.Specially designed cutting geometry and a unique 13/16 in. shank mean they can be used with high torque Impact Wrenches and the most powerful Magnet Drills for superior performance and portability, allowing the job to be completed onsite and not removed for reworking. - Ideal for steel erection & bridge work- Ideal for modifying & enlarging holes- Use with high torque Impact Wrenches & high power, low speed Magnetic Drills- Unique 6 flute design for a faster, smoother cut- Prepare holes ready for TCB & friction grip bolts- Use with 1/2 in., 3/4 in. & 1 in. drive high power Impact Wrenches1 in. drives require step-down adapter
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
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 7/8" x 2" (HCL.7/8)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- ABB Crimping Tool Die (13475)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/4-E (C18642)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- VERSADRIVE HMT Stakit ETOP4 Impact Reamer Set 1/2-1-1/16'' 10pc + 1/2'' Adapter (501040-SET10)
- ROCK RIVER TOOL REAMER (2652110)
- Versadrive Chucking Reamers