Shop All Chucking Reamers
Versadrive
HMT MAX Heavy Duty Impact Reamer 22mm
Mfr # 501050-0220
Zoro # G509199080
product price: $157.99
/ea
Free Shipping & Returns
$157.99
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
- Brand Versadrive
- MFR # 501050-0220
- Zoro # G509199080
- Country of Origin South Africa
- Category Chucking Reamers
Description
VersaDrive MAX reamers offer a heavy duty solution for enlarging and aligning holes in thick metal plate e.g. 1 in. and above or at large diameters.Specially designed cutting geometry and a unique 13/16 in. shank mean they can be used with high torque Impact Wrenches and the most powerful Magnet Drills for superior performance and portability, allowing the job to be completed onsite and not removed for reworking. - Ideal for steel erection & bridge work- Ideal for modifying & enlarging holes- Use with high torque Impact Wrenches & high power, low speed Magnetic Drills- Unique 6 flute design for a faster, smoother cut- Prepare holes ready for TCB & friction grip bolts- Use with 1/2 in., 3/4 in. & 1 in. drive high power Impact Wrenches1 in. drives require step-down adapter
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
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87913CLB123810)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 20mm (28318)
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- VERSADRIVE HMT Impact Reamer 5/8 in. (501040-0060)
- UNIBOR 1/2in CAR REAMER (CR012)
- Versadrive Reamers