Shop All Straight Flute Taps
Versadrive
HMT ImpactaTap Long Series M16 x 2.0
Mfr # 308015-0160
Zoro # G709198975
product price: $144.99
/ea
Free Shipping & Returns
$144.99
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
- Brand Versadrive
- MFR # 308015-0160
- Zoro # G709198975
- Country of Origin India
- Category Straight Flute Taps
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills up to M10 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.Ground Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
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
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 4" (9-1-448 C)
- BOSCH Dremel® 3000-1/24 3000-Series Variable Speed Rotary Tool Kit w/ 1 Attachment & 24 Accessories (401792)
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- VERSADRIVE HMT ImpactaTap 5/16 - 18 UNC (308050-0020)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- VERSADRIVE HMT ImpactaTap M10 x 1.5mm (308010-0100)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- FJC R-134A Top Can Tap (6029)
- Versadrive Straight Flute Taps