Shop All Straight Flute Taps
Versadrive
HMT ImpactaTap Long Series M12 x 1.75
Mfr # 308015-0120
Zoro # G209198871
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 308015-0120
- Zoro # G209198871
- Country of Origin India
- Category Straight Flute Taps
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills up to M10 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.Ground Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/2 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 140)
- URREA 3/8" drive, hexagonal bit impact socket 1/4" (7290-1/4)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (435009)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD57/64)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- VERSADRIVE HMT ImpactaTap M10 x 1.5mm (308010-0100)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-32 (625-32)
- Versadrive Straight Flute Taps