Shop All Round Dies
Versadrive
HMT ImpactaTap 7Pc InsertFoam Set: M6, M8, M10, M12, M16, M20, M24
Mfr # 308010-SET3
Zoro # G311189309
product price: $679.99
/ea
Free Shipping & Returns
$679.99
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
- Brand Versadrive
- MFR # 308010-SET3
- Zoro # G311189309
- Country of Origin United Kingdom
- Category Round Dies
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by Impact Wrenches and Impact Drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills up to 3/8'' or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.
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
- ELECTRIDUCT BNC/RCA/F-type Coax Adjustable Compression Tool (TL-TD-H-RG59)
- VISION-LUXO Circus LED, Magnifier, 3.5D, Clamp (CIL026698)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP62)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH6E11)
- VERSADRIVE Combo InsertFoam 7 Piece Set, 1/4, 5/16, 3/8, 1/2'' DrillTaps + 1/4, 3/8, 1/2'' Countersink Bits (306026-SET1)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- DRILL AMERICA 9/16"-12 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-91612LH)
- DRILL AMERICA 5/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-51618)
- OSG Die Item, 3/16"-32 Die Thread, 1" W (2702500)
- HOUGEN-OGURA 9/16 in. B Round Die, >1/8-1/2THK (75585)
- Versadrive Round Dies