Shop All Straight Flute Taps
Versadrive
HMT ImpactaTap 3/8 in. x 18 NPT
Mfr # 308075-0030
Zoro # G709199347
product price: $81.55
/ea
Free Shipping & Returns
$81.55
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
- Brand Versadrive
- MFR # 308075-0030
- Zoro # G709199347
- Country of Origin India
- Category Straight Flute Taps
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drillsGround Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
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
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- PROTO Punch Pin Super Duty Long 3/16" (J48316L)
- DREMEL Dremel 114-9903 1-8 Inch Tungsten Carbide Cutter (114-9903)
- E-Z UP Plastic Door with Zipper, Clear, Plastic (54740)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- VERSADRIVE HMT ImpactaTap M10 x 1.5mm (308010-0100)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- IRWIN TAP PLUG 1""-8NC (1465ZR)
- Versadrive Straight Flute Taps