Shop All Straight Flute Taps
Versadrive
HMT ImpactaTap 3/4 in. x 14 NPT
Mfr # 308075-0050
Zoro # G209199403
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 308075-0050
- Zoro # G209199403
- Country of Origin India
- Category Straight Flute Taps
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drillsGround Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Preset Torque Screwdrivers, 1.5 - 15In-lb (151SP)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Point Angle 118 Deg, Black Oxide (2UFA9)
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (80080D2B123810)
- SURTEK Air blow gun 1/4" NPT (108117)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- VERSADRIVE HMT ImpactaTap M6 x 1.0mm (308010-0060)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- VERSADRIVE HMT ImpactaTap 5/16 - 18 UNC (308050-0020)
- Versadrive Straight Flute Taps