Shop All Straight Flute Taps
Versadrive
HMT ImpactaTap 1 in. - 8 UNC
Mfr # 308050-0070
Zoro # G909199239
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Versadrive
- MFR # 308050-0070
- Zoro # G909199239
- Country of Origin India
- Category Straight Flute Taps
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills up to M10 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.Ground Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
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
- STEVENS Stevens S-33 Gearcase Filler (S-33)
- ABANAKI Belt, Replacement (BMMS-12)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- WILLIAMS 1" Drive, 7-13/16" Hand Ratchet , Chrome plated (X-52)
- VERSADRIVE HMT ImpactaTap 5/16 - 18 UNC (308050-0020)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- VERSADRIVE HMT ImpactaTap 3/4 in. x 14 NPT (308075-0050)
- IRWIN TAP PLUG 1/2""-20NF C (8145)
- Versadrive Straight Flute Taps